DESCRIPTION

  • Gunn patterns with low cost leather protection
  • Knit wrist, safety cuff and gauntlet styles

Memphis Glove Double Palm Leather Glove

M1211

Glove Size:

SPECIFICATIONS

Color Finish
Grey, Red
Glove Size
L
Glove Type
General Purpose
Length
10-29/50 in
Material
Leather
Reusable
Yes
Thickness
1/20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS