Flex Tuff® S Size Polyester and Latex Gloves in Grey

Part #M9690S  |  Item #3823992  |  Manufacturer Part #9690S

$4.41 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flex Therm gloves
  • Grey shell dipped palm and fingers
  • Textured grey latex coating
  • Seamless knit cotton/poly
  • 10 Gauge, for heavier duty requirements
  • Extra thermal protection

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Cut Level A3, ANSI 105 2016, ANSI Abrasion Level 4, ANSI Puncture Level 3]

CE Approved: No

Collection: Flex Tuff®

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: S

Glove Type: [Carpentry, Cold Storage Applications, Commercial Fishing, Construction, Landscaping, Mechanics]

Length: 10-31/100 in

Material: [Acrylic, Cotton, Plastic, Latex]

Material Type: Polyester

Reusable: Yes

Thickness: 10 ga

Width: 3-27/50 in