Memphis Glove
FlexTherm® L Size 10 ga Heavy Weight Glove in White
Part #M9690L | Item #3508015 | Manufacturer Part #9690L
$4.41
EACH
Glove Size:
Product Details
Documents
Specifications
ANSI Specifications: ANSI Cut A3
Collection: FlexTherm®
Color Finish: White
Color Finish Category: Whites
Disposable: No
Gauge: 10
Glove Size: L
Glove Type: Dipped
Material: [Rubber, Cotton, Acrylic, Plastic]
Material Type: Polyester
Reusable: Yes
Entire Collection
-
Starting at $4.41