FlexTherm® XL Size 10 ga Heavy Weight Glove in White

Part #M9690XL  |  Item #3823996  |  Manufacturer Part #9690XL

$4.41 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI Cut A3

Collection: FlexTherm®

Color Finish: White

Color Finish Category: Whites

Disposable: No

Gauge: 10

Glove Size: XL

Glove Type: Dipped

Material: [Rubber, Cotton, Acrylic, Plastic]

Material Type: Polyester

Reusable: Yes