DESCRIPTION

  • Easy on and easy off
  • FDA compliant
  • Recessed honeycomb grip
  • Straight cuff
  • Use for janitorial and general maintenance

Memphis Glove General Purpose Glove in Yellow

MEM5270P

Glove Size:

SPECIFICATIONS

Color Finish
Yellow
Glove Size
S
Glove Type
General Purpose
Length
12 in
Material
Rubber
Material Type
Latex
Thickness
18 mil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY