• Cart

DESCRIPTION

Memphis Glove Ninja® Glove with Nylon or Spandex Shell in Black

MN96793

Glove Size:

SPECIFICATIONS

Collection
Ninja®
Color Finish
Black, Grey, White
Glove Size
L
Glove Type
Automotive Assembly, Farming, Landscaping, Material Handling
Length
9-21/25 in
Material
Plastic
Material Type
Nylon, Polymer
Reusable
Yes
Type
Gloves

Starting at
Call for Pricing
  • QUANTITY