DESCRIPTION

  • Exceptional durability
  • Shirred elastic back
  • Strain thumb design

Premium Grain Goatskin Leather Driver Gloves

M3601

Glove Size:

SPECIFICATIONS

Color Finish
White
Glove Size
L
Glove Type
Driver
Length
9-22/25 in
Material
Goatskin Leather
Reusable
Yes
Thickness
1/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS