DESCRIPTION

  • Color coded hem to identify size
  • For use in refrigerated areas, food processing, general maintenance, parts handling, shipping / receiving and automotive plants
  • Provides comfort and warmth
  • Use as gloves or glove liners

Memphis Glove Heavy Weight Cotton/Poly Glove

M9507M

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Glove Size
L
Glove Type
General Purpose
Length
9-3/4 in
Material
Cotton, Plastic
Material Type
Polyester
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS