• Cart

DESCRIPTION

  • Black PVC dots for better grip
  • For general purpose work applications to provide cut and abrasion resistance

Memphis Glove Kevlar® Kevlar Dots Both Side Gloves

M9366

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Cut 3
Collection
Kevlar®
Color Finish
Yellow
Glove Size
S
Glove Type
General Purpose
Material
Kevlar®
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY