L Size Cotton Blend and Plastic Gloves in Hunter Green
L Size Cotton Blend and Plastic Gloves in Hunter Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Launderable
- 2 1/2 Nitrile safety cuff
- Cut N Sewn nitrile coated on soft interlock cotton liner (ISO 9002) then cut and sewn into a snug pattern to allow maximum dexterity
- Slip-On
- Ladies Medium
- For cut, abrasion, snag and puncture resistance
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Hunter Green
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Agriculture, Automotive, Carpentry, Construction, Furniture Industry, Landscaping, Material Handling, String Knit, Warehousing
- Length:
- 9-3/4 in
- Material:
- Cotton Blend, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga
- Width:
- 5 in