Size L Cotton Plastic Jersey Glove in Brown
Size L Cotton Plastic Jersey Glove in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Uncoated
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- L
- Glove Type:
- General Purpose
- Length:
- 9-1/2 in
- Material:
- Cotton, Plastic, Jersey
- Material Type:
- Polyester
- Reusable:
- Yes