Large Cotton Canvas Mens Glove
Large Cotton Canvas Mens Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straight thumb
- Knit wrist
- Clute pattern
Specifications
- Color Finish Name:
- Natural
- Glove Size:
- L
- Glove Type:
- General Purpose
- Length:
- 10 in
- Material:
- Cotton, Plastic
- Material Type:
- Canvas, Polyester