Memphis Glove

Large Cotton-Plastic String Glove in White

Part #M9500L  |  Manufacturer Part #9500L

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • String knit suitable for general hand protection in light duty applications
  • FDA compliant material

Specifications

Color Finish: White

Glove Size: L

Glove Type: String Knit

Length: 9-3/4 in

Material: Cotton, Plastic

Material Type: Polyester

Type: M9500L