DESCRIPTION

  • For welding and heat applications, plus all general purpose applications requiring heat, flame or spark protection
  • Gunn pattern, full cotton fleece sock lining, and a wing thumb

Memphis Glove Leather Welders Glove in Grey

M4150B

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Glove Size
XL
Glove Type
Welding
Length
13-1/32 in
Material
Leather
Thickness
1/32 in - 1/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS