DESCRIPTION

  • Easy on and easy off
  • FDA compliant
  • Recessed honeycomb grip
  • Straight cuff
  • Use for general maintenance and janitorial

Memphis Glove Lined Glove in Yellow

M52P

Glove Size:

SPECIFICATIONS

Color Finish
Yellow
Glove Size
M
Length
12 in
Material
Rubber
Material Type
Latex
Thickness
18 mil

Starting at
$1.01
EACH
  • QUANTITY