DESCRIPTION

  • For commercial fishing, petrochemicals, maintenance, construction and landscaping
  • Gauntlet cuff
  • Interlock lining
  • Sandy finish for extra gripping power
  • Treated with Actifresh® to reduce odor

Memphis Glove Men's Wrist Jersey Glove Knit in Brown

M7100D

Glove Size:

SPECIFICATIONS

Color Finish
Brown
Glove Size
L
Glove Type
General Purpose
Length
9-1/2 in
Material
Cotton
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS