• Cart

DESCRIPTION

  • Washable
  • Zone cut resistance

Memphis Glove Multi-Task Alycore and Synthetic Leather with Alycore Palm

MML200A

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI 5
Color Finish
Black
Glove Size
M
Glove Type
Multi-Purpose
Material
Alycore™, Synthetic Leather
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS