This product requires certification to purchase.

Size 10 Nitrile Gloves on Green

Memphis Glove

Nitri-Chem™ Size 10 Nitrile Gloves on Green

  • Fast #
  • Part #M5310
  • Item #6001503
  • Manufacturer Part #M5310
3.2 out of 5 Customer Rating
Brand image
Memphis Glove

Nitri-Chem™ Size 10 Nitrile Gloves on Green

  • Fast #
  • Part #M5310
  • Item #6001503
  • Manufacturer Part #M5310
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 6480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Textured grip
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
10
Length
13 in
Thickness
11 mil
Characteristics & Features
Collection
Nitri-Chem™
Color Finish Name
Green
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
UPC
045143053100