Nitri-Chem XL Size 18 mil Nitrile Flock Lined Chemical Resistant Gloves in Green

Part #M5330S  |  Item #1024438  |  Manufacturer Part #5330S

Glove Size:

XL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Nitri-Chem

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Glove Size: XL

Glove Type: [Bottling, Canning, Chemical Resistant, Food Processing, Painting]

Length: 13 in

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Thickness: 18 mil