Memphis Glove

Nitri-Shield™ XXL Size Nitrile Disposable Powder Free Glove

Part #M6030XXL  |  Manufacturer Part #6030XXL

Glove Size:

XXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Nitri-Shield™

Color Finish: Blue, White

Glove Size: XXL

Glove Type: Food, Janitorial, Nursing Home Care, Painting

Length: 10-6/25 in

Material: Plastic, Rubber

Material Type: Nitrile, Polymer

Reusable: No

Thickness: 8 mil

Type: Gloves