DESCRIPTION

  • For use in agriculture, assembly line production, automotive, baggage handling, carpentry, construction, demolition, HVAC, janitorial, manufacturing and material handling industries
  • Good tactile sensitivity

Memphis Glove UltraTech® Nitrile Dip Cotton Glove in Red

M9684X

Glove Size:

SPECIFICATIONS

Collection
UltraTech®
Color Finish
Red, White
Glove Size
XL
Glove Type
Dipped
Length
10-19/20 in
Material
Cotton, Plastic
Material Type
Polyester
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.91
EACH
  • QUANTITY

DOCUMENTS