• Cart

DESCRIPTION

Memphis Glove Plastic Glove

M96781

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Glove Size
M
Glove Type
Industrial
Length
10 in
Material
Plastic
Material Type
Nylon
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY