DESCRIPTION

  • Clute pattern, a 2 1/2" wrist and wing thumb
  • For comfort and breathability in general purpose applications

Memphis Glove PVC Dot Single Sided

M9365

Glove Size:

SPECIFICATIONS

Color Finish
Yellow
Glove Size
L
Glove Type
Cut Resistant, Jersey
Length
9-3/4 in
Material
DuPont™ Kevlar® Fiber
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS