DESCRIPTION

  • Color coded hem to identify sizes
  • For use in automotive plants, material handling, bottling industries, package handling, farm and gardening
  • PVC coating provides more abrasion resistance and grip

Memphis Glove Reversible No Slip Grip Work Gloves (1 Pair)

M9660M

Glove Size:

SPECIFICATIONS

Color Finish
Brown, Natural
Glove Size
L
Glove Type
Work
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.82
EACH
  • QUANTITY

DOCUMENTS