S Size Ladies Cotton Canvas Gloves

Part #M8102  |  Item #5026020  |  Manufacturer Part #8102

$0.58 EACH

Glove Size:

S

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clute pattern
  • Straight thumb
  • Knit wrist

Specifications

Color Finish: Natural

Glove Size: S

Glove Type: General Purpose

Material: [Cotton, Plastic, Canvas]

Material Type: Polyester

Reusable: Yes