S Size Neoprene, Plastic, Silicone, Spandex and Synthetic Leather Multi-Task Gloves in Black and Hi-Viz Lime

Part #M926S  |  Item #4451449  |  Manufacturer Part #926S

Glove Size:

S

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Silicone dots on palm for grip aid
  • Black color on palm hides soiling
  • Neoprene cuff
  • Adjustable wrist closure
  • Wing thumb
  • High visibility
  • Multi-use
  • Premium grade
  • Waterproof liner
  • Thermosock® insulated lining

Documents

Specifications

Color Finish: [Black, Hi-Viz Lime]

Color Finish Category: Blacks

Glove Size: S

Glove Type: Multi-Purpose

Length: 9 in

Material: [Plastic, Rubber, Silicone, Spandex, Synthetic Leather]

Material Type: Neoprene

Reusable: Yes