XL Size Vinyl Gloves in Green
SensaGuard™ XL Size Vinyl Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ambidextrous
- Gloves comply with FDA regulations for food contact
- Powdered vinyl glove
- Size: XL
- Color: Green
- Thickness: 6.5 mil
- Rolled cuffs
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Green Powder
- Collection:
- SensaGuard™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Cafeteria, Electronic Assembly, Food Service
- Length:
- 9-57/100 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 6.5 mil
- Width:
- 4-61/100 in