S Size Nitrile and Nylon Gloves

You last purchased this on
 
Memphis Glove

UltraTech® S Size Nitrile and Nylon Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

UltraTech® S Size Nitrile and Nylon Gloves

  • Fast #
  • Part #M9674S
  • Item #4450588
  • Manufacturer Part #9674S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent grip
  • Good to excellent tactile sensitivity Excellent comfort and fit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Abrasion 4, ANSI Puncture Level 2, ANSI 105 2016
CE Approved:
No
Collection:
UltraTech®
Disposable:
No
Glove Size:
S
Glove Type:
Assembly Line Production, Carpentry, Construction, First Responder, Landscaping, Material Handling, Warehousing
Length:
9-3/50 in
Material:
Cotton, Rubber, Plastic
Material Type:
Nylon, Nitrile
Reusable:
Yes
Thickness:
15 ga
Width:
3-27/50 in