Memphis Glove

UltraTech® XL Size Nitrile Dip Cotton Glove in Red

Part #M9684XL  |  Manufacturer Part #9684XL

Glove Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Good tactile sensitivity
  • For use in agriculture, assembly line production, automotive, baggage handling, carpentry, construction, demolition, HVAC, janitorial, manufacturing and material handling industries

Documents

Specifications

Collection: UltraTech®

Color Finish: [Red, White]

Glove Size: XL

Glove Type: Dipped

Length: 10-19/20 in

Material: [Cotton, Plastic]

Material Type: Polyester

Reusable: Yes

Type: M9684XL