DESCRIPTION

  • Textured grip

Nitri-Chem™ Unlined Glove in Green

M53

Glove Size:

XL

SPECIFICATIONS

Collection
Nitri-Chem™
Color Finish
Green
Glove Size
XL
Length
13 in
Material
Rubber
Material Type
Nitrile
Thickness
11 mil

Starting at
$1.47
EACH
  • QUANTITY