XL Size Goat Skin Glove
XL Size Goat Skin Glove
Frequently Purchased Together
Product Details
- Strain thumb design
- Shirred elastic back
- Exceptional durability
Documents
Specifications
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Driver
- Length:
- 9-17/20 in
- Material:
- Goatskin Leather
- Reusable:
- Yes
- Thickness:
- 1/25 in