Memphis Glove

XL Size Multi-Task Synthetic Leather Palm

Part #M905XL  |  Item #4156240  |  Manufacturer Part #905XL

$12.06 EACH

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A2

Color Finish: [Black, Blue, Red]

Glove Size: XL

Glove Type: [Airport, Stamping, Warehousing, Automotive, Construction, Farming, Landscaping, Shipping Receiving]

Length: 9-19/20 in

Material: [Synthetic, Elastic, Plastic, Cotton]

Material Type: Polymer

Reusable: Yes

Type: Gloves