• Cart

DESCRIPTION

  • Actifresh® treatment kills bacteria
  • Cushioning effect minimizes impact
  • Great for assembly, plumbing, shipping and general maintenance
  • Hydropellent technology

Memphis Ninja® Nylon, Plastic and Silicone Gloves

SN9699

Glove Size:

SPECIFICATIONS

Collection
Ninja®
Color Finish
Black
Glove Size
S
Glove Type
Work
Material
Plastic, Silicone
Material Type
Nylon, PVC
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY