1000 ft. x 3-1/2 in. 1-ply Bath Tissue (Case of 6)

Part #N825  |  Item #7448167

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Core measures 1-1/4"

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1000 ft

Package Quantity: Case of 6

Width: 3-1/4 in