DESCRIPTION

Meridian Specialties 150# Carbon Steel Swing Check Valve

MSF1RNAEAB

Valve Size:

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Size
6 in
Valve Type
Check Valves

Starting at
$483.97
EACH
  • QUANTITY