DESCRIPTION

Meridian Specialties 150 psi Full Port Isolation Ball Valve

MFB2FR01NH42AA

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valves

Starting at
$402.67
EACH
  • QUANTITY