DESCRIPTION

Meridian Specialties 300# 2 -Piece Cast Steel Full Port Trunnion Ball Valve with Lever

MTB2FR03NH42BAA

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300
CSA Certified
CSA B51 2009, CSA Z245.15 2013
Clean Bagged
No
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497, ISO 15156, ISO 17292, ISO 5208, ISO 5211
MSS Specifications
MSS SP-25, MSS SP-55
Material
Cast Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$1351.39
EACH
  • QUANTITY