4 in. Carbon Steel Full Port Flanged 600# Ball Valve
4 in. Carbon Steel Full Port Flanged 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A tight tolerance overlapping metal to metal body joint ensures valve is capable of handling pipeline stress and misalignment
- Standard cast body and end cap construction
- Body joint integrity and fire safety is ensured by dual independent seals
- All trunnion ball valves are equipped with ISO 5211 actuator mounting flanges
- Manual body drain can be used to safely drain or flush the valve prior to being serviced or removed from line
- All trunnion ball valves are equipped with a locking device to API 608. For gear operated valves, this feature is included on the gear operator
- Manual body vent design allows safe relief of pressure prior to servicing
- All designs use 2 antistatic devices
- All O-rings are of AED (anti-explosive decompression) design
- All Meridian™ trunnion ball valves are low emission capable due to the O-ring design
Specifications
- API:
- API 598, API 607, API 608, API 6D, API 6FA
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 600
- ASTM:
- ASTM A-216 Grade WCB
- BAA Compliant:
- No
- CSA Certified:
- CSA B51, CSA Z245.15
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 17292, ISO 5208, ISO 5211
- Length:
- 17-1/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Devlon
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 209.44 lb
- cUPC Certified:
- No