6 in. Carbon Steel Full Port Flanged 150# Ball Valve
6 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME Class 150, ASME B16.34, ASME B16.10, ASME B16.5
- CSA Certified:
- CSA Z245.15 2013, CSA B51 2009
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 17292, ISO 15156 2009, ISO 10497, ISO 5211
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve