DESCRIPTION

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass

Merit Brass 1-1/2 in. MNPT Annealed Brass Nipple

BRNAJ

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-687
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
2 in
Material
Brass
Pressure Class
125#
Size
1-1/2 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS