DESCRIPTION

Merit Brass 1-1/2 in. Schedule 40 304L Stainless Steel Threaded Both Ends Seamless Nipple

DS44SNJ

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
1-1/2 in
Length
4 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
40
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY