• Cart

DESCRIPTION

Merit Brass 1-1/2 in. Threaded Both End Schedule 40 316L Stainless Steel Seamless Nipple

DS46SNJ

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Seamless, Straight
Length
5-1/2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY