DESCRIPTION

Merit Brass 1/2 in. MNPT Global Extra Heavy Brass Nipple

GBRXND

Length:

2 in

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Brass
Maximum Pressure
1700 psi
Origin
Global

Starting at
$32.11
EACH
  • QUANTITY