• Cart

DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 1/2 in. Threaded Both End Schedule 40 316L Stainless Steel Seamless Nipple

DS46SND

Length:

2 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Length
2 in
Material
Stainless Steel
Material Type
316L
Origin
Domestic
Pressure Class
125#
Schedule Class
40

Starting at
$9.17
EACH
  • QUANTITY

DOCUMENTS