DESCRIPTION

  • 3" projection
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation

Merit Brass 1/4 in. Global Extra Heavy Brass Nipple

GBRXNB

Length:

1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM B-687
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
Origin
Global

Starting at
$19.77
EACH
  • QUANTITY