DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Merit Brass 1 in. Closed Schedule 40 Seamless Nipple

DS46SNGCL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 1
MNPT
Fitting Size 1
1 in
Length
1-1/2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
1 in
Type
Seamless

Starting at
$9.87
EACH
  • QUANTITY

DOCUMENTS