DESCRIPTION

  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation

Merit Brass 1 in. MNPT Global Extra Heavy Brass Nipple

GBRXNGK

Length:

SPECIFICATIONS

Fitting Size 1
1 in
Lead Law Compliant
Yes
Length
2 in
Material
Brass
Size
1 in

Starting at
$13.75
EACH
  • QUANTITY