1 in. Socket 150# 304L Stainless Steel 45 Degree Elbow
1 in. Socket 150# 304L Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cleanliness is maintained in the product being transported
- Prevention of contamination of that product from small particles or rust and scale
- Manufacturer may vary by location
- Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
Documents
Specifications
- ASME:
- ASME A351
- ASTM:
- ASTM A-351, ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Length:
- 2-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#