DESCRIPTION

  • 125#
  • Import
  • Manufacturer may vary by location
  • Material: brass
  • Threaded

1 x 1 in. Brass Coupling

IBRLFCG

Length:

2 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
2 in
Material
Brass
Pressure Class
125#
Size
1 in x 1 in

Starting at
$11.3
EACH
  • QUANTITY

DOCUMENTS