DESCRIPTION

  • 125#
  • Domestic
  • Manufacturer may vary by location
  • Material: brass
  • Threaded

Merit Brass FNPT 125# Brass Union

BRLF125U

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Brass
Pressure Class
125#
Size
1-1/4 in
Type
Straight